Zoro Homepage

Elbow, SS, Comp. 1/4 in, FNPT 3/8 in

  • Mfr # N2502-04-04-SS

  • Zoro # G105386396


product price: $23.55
/ea

Key Features

Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK, Swagelok
Compatible Tube Wall Thickness
0.028 in
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2502-04-04-SS
Zoro #
G105386396
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.028 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
7/16-20
Overall Length
1 5/32 in
Hex Size
9/16 in
Pipe Size - Pipe Fitting
1/4 in x 1/4 in
Compression Thread Size
7/16-20
Thread Size B
1/4-18
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Thread Size 1
7/16-20
Thread Size 2
1/4-18

Details

Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK, Swagelok
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Compliance
ASME Specifications, ASTM Specifications
Item
Compression Fitting Elbow
Application
Hydraulics
Fitting Connection Type
Instrumentation x FNPT
Specific Fitting Shape
90 Degrees Elbow
Fitting Side B Connection Type
FNPT
Maximum Operating Pressure
4020 psi
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Side A Connection Type
Compression
Resistance Properties
Vibration-Resistant
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Max. Pressure
75000 psi
System of Measurement
Imperial
Series
Brennan Instrumentation
Tube Fitting Material
Stainless Steel
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
4,020 psi
For Media Type
Gases, Lubricants
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 7/16-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.