Zoro Homepage

Elbow, SS, Comp. 1/8 in, MNPT 1/4 in

  • Mfr # N2501-02-02-SS

  • Zoro # G805386429


product price: $14.85
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Instrumentation x MNPT
Fitting Side A Tube Outer Diameter
1/8 in
Compression Thread Size
5/16-24
Maximum Operating Temperature
1,200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2501-02-02-SS
Zoro #
G805386429
UPC #
-
Country of Origin
India

Dimensions

Fitting Side A Tube Outer Diameter
1/8 in
Compression Thread Size
5/16-24
Overall Length
15/16 in
Hex Size
43/100 in
Fitting Side B Pipe Size
1/8 in
Thread Size B
1/8-27
Thread Size A
5/16-20
Pipe Size - Pipe Fitting
1/8 in x 1/8 in
Compatible Tube Wall Thickness
0.028 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 2
1/8-27
Thread Size 1
5/16-20

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Instrumentation x MNPT
Maximum Operating Temperature
1,200 Degrees F
Compliance
ASME Specifications, ASTM Specifications
Material Grade
316
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Item
Compression Fitting Elbow
Series
Brennan Instrumentation
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Material
Stainless Steel
Resistance Properties
Vibration-Resistant
Application
Hydraulics
Maximum Operating Pressure
8565 psi
System of Measurement
Imperial
Tube Fitting Material
Stainless Steel
Max. Pressure
75000 psi
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
8,565 psi
For Media Type
Gases, Lubricants
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 8565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 5/16-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.