Zoro Homepage

Elbow, SS, Comp. 22 mm, Metric 28 mm

  • Mfr # D6500-L22-L22-SS

  • Zoro # G310190290


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
36 mm
Fitting Side A Tube Outer Diameter
22 mm
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6500-L22-L22-SS
Zoro #
G310190290
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
36 mm
Fitting Side A Tube Outer Diameter
22 mm
Thread Size B
M30 x 2
Fitting Side B Pipe Size
22 mm
Thread Size A
M30 x 2
Fitting Side B Tube Outer Diameter
22 mm
Overall Length
27 1/2 mm
Fitting Side A Pipe Size
22 mm
Thread Size 2
M30 x 2
Thread Size 1
M30 x 2
Fitting Side 1 Tube Outer Diameter
22 mm
Fitting Side 2 Tube Outer Diameter
22 mm

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Application
Hydraulics
Compatible Fitting Brands
Parker (EO/EO2)
Maximum Operating Pressure
3625 psi
Series
Volz
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Female Metric Swivel
Minimum Operating Temperature
-425 Degrees F
Fitting Material
Stainless Steel
System of Measurement
Metric
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Acids, Gases, Lubricants
Fitting Side 1 Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-425 Degrees F
Fitting Side 2 Connection Type
Metric
Operating Pressure - Maximum
3,625 psi

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Female Metric Swivel, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 22 mm, Fitting Side B Tube Outer Diameter 22 mm, Material Grade 316, Maximum Operating Pressure 3625 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 27 1/2 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.