Zoro Homepage

Elbow, SS, Comp. 3/4 in, MNPT 1 in

  • Mfr # N2501-12-12-SS

  • Zoro # G505386415


product price: $53.49
/ea

Key Features

System of Measurement
Imperial
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Side A Connection Type
Compression
Tube Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2501-12-12-SS
Zoro #
G505386415
UPC #
-
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
3/4 in x 3/4 in
Thread Size A
3/4-16
Thread Size B
3/4-14
Fitting Side B Pipe Size
3/4 in
Compression Thread Size
1 1/16-12
Hex Size
1 1/16 in
Compatible Tube Wall Thickness
0.062 in
Fitting Side A Tube Outer Diameter
3/4 in
Overall Length
1 9/16 in
Thread Size 2
3/4-14
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 1
3/4-16

Details

System of Measurement
Imperial
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Side A Connection Type
Compression
Tube Fitting Material
Stainless Steel
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Connection Type
Instrumentation x MNPT
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Application
Hydraulics
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Item
Compression Fitting Elbow
Resistance Properties
Vibration-Resistant
Compliance
ASME Specifications, ASTM Specifications
Maximum Operating Temperature
1,200 Degrees F
Series
Brennan Instrumentation
Max. Pressure
75000 psi
Material Grade
316
Maximum Operating Pressure
2436 psi
Fitting Side B Connection Type
MNPT
Specific Fitting Shape
90 Degrees Elbow
Fitting Shape
90 Degrees Elbow
For Media Type
Gases, Lubricants
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
2,436 psi
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 2436 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 3/4-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.