Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 3/8 in, FNPT 1/2 in

  • Mfr # N2502-06-06-SS

  • Zoro # G005386427


product price: $24.65
/ea

Key Features

Series
Brennan Instrumentation
Fitting Side A Connection Type
Compression
Compliance
ASME Specifications, ASTM Specifications
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2502-06-06-SS
Zoro #
G005386427
UPC #
-
Country of Origin
India

Dimensions

Fitting Side B Pipe Size
3/8 in
Overall Length
1 5/16 in
Thread Size A
9/16-18
Compatible Tube Wall Thickness
0.035 in
Hex Size
43/64 in
Thread Size B
3/8-18
Compression Thread Size
9/16-18
Fitting Side A Tube Outer Diameter
3/8 in
Pipe Size - Pipe Fitting
3/8 in x 3/8 in
Thread Size 1
9/16-18
Thread Size 2
3/8-18
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Elbow
Series
Brennan Instrumentation
Fitting Side A Connection Type
Compression
Compliance
ASME Specifications, ASTM Specifications
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Material
Stainless Steel
Tube Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Specific Fitting Shape
90 Degrees Elbow
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Application
Hydraulics
Fitting Side B Connection Type
FNPT
System of Measurement
Imperial
Resistance Properties
Vibration-Resistant
Fitting Connection Type
Instrumentation x FNPT
Maximum Operating Pressure
3326 psi
Max. Pressure
75000 psi
Material Grade
316
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
3,326 psi
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases, Lubricants
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 9/16-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.