Elbow, SS, Comp. 3/8", MNPT 3/8"
- Mfr # NS2501-06-06-SS
- Zoro # G616215017
product price:Â
$
21.15
/ea
Key Features
Overall Length
31 3/16 mm
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
For Media Type
Air, Gases, Liquids
Ferrule Type
Single Ferrule
Compatible Fitting Brands
Parker CPI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS2501-06-06-SS
- Zoro #
- G616215017
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 31 3/16 mm
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Fitting Side 2 Pipe Size
- 3/8 in
- Wire Rope Length
- 31 3/16 mm
- Length
- 31 3/16 mm
Details
- Item
- Compression Fitting Elbow
- Standards
- ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
- For Media Type
- Air, Gases, Liquids
- Ferrule Type
- Single Ferrule
- Compatible Fitting Brands
- Parker CPI
- Series
- NS2501
- Precleaned Type
- Cleaned and Bagged
- Connector Type
- Adapter
- Fitting Material
- Stainless Steel
- Material Grade
- 316
- Fitting Side 1 Connection Type
- Compression
- Fitting Side 2 Connection Type
- MNPT
- Operating Temperature - Minimum
- -45 Degrees F
- Fitting Shape
- 90 Degrees Elbow
- Operating Temperature - Maximum
- 1,200 Degrees F
- System of Measurement
- Imperial
- Operating Pressure - Maximum
- 3,326 psi
Description
Compression Fitting Elbow, Fitting Material Stainless Steel, Material Grade 316, Overall Length 31 3/16 mm, Compatible Fitting Brands Parker CPI, Series NS2501, System of Measurement Imperial, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.