Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 5/8 in, ORB 3/4 in

  • Mfr # N6801-10-10-NWO-SS

  • Zoro # G406597705


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Hex Size
24 mm, 25 mm
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Thread Size B
7/8-14
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6801-10-10-NWO-SS
Zoro #
G406597705
UPC #
-
Country of Origin
India

Dimensions

Hex Size
24 mm, 25 mm
Thread Size B
7/8-14
Compatible Tube Wall Thickness
0.052 in
Thread Size A
7/8-14
Overall Length
1 9/16 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Pipe Size
5/8 in
Thread Size 2
7/8-14
Fitting Side 2 Pipe Size
5/8 in
Thread Size 1
7/8-14
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Material Grade
316
Minimum Operating Temperature
-20 Degrees F
Series
Brennan Instrumentation
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Compatible Tube Hardness
RB 75-80
Application
Hydraulics, Pneumatics
Maximum Operating Temperature
400 Degrees F
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Side B Connection Type
Male SAE
System of Measurement
Imperial/Metric
Maximum Operating Pressure
2951 psi
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
2,951 psi
Fitting Side 2 Connection Type
ORB
Operating Temperature - Maximum
400 Degrees F
For Media Type
Gases
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Elbow, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 2951 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.