Zoro Homepage

Elbow, SS, Comp. 8 mm, MNPT 3/8 in

  • Mfr # D2501-S08-08-SS

  • Zoro # G310190054


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
19 mm
Fitting Side A Connection Type
Compression
Fitting Side A Pipe Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2501-S08-08-SS
Zoro #
G310190054
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
19 mm
Fitting Side A Pipe Size
8 mm
Fitting Side A Tube Outer Diameter
8 mm
Thread Size A
M16 x 1.5
Overall Length
28 mm
Fitting Side B Pipe Size
1/2 in
Thread Size B
1/2-14
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
8 mm
Thread Size 2
1/2-14
Thread Size 1
M16 x 1.5

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Material Grade 316, Maximum Operating Pressure 9135 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 28 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size 8 mm, Fitting Side B Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.