Shop All Compression Tube Fittings
Brennan Industries
Female NPT Adapter, Gas, N2430
Mfr # N2430-12-08-SS
Zoro # G606597475
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387
- Hex Size 27 mm
- Minimum Operating Temperature -20 Degrees F
- Series Brennan Instrumentation
Product Information
- Brand Brennan Industries
- MFR # N2430-12-08-SS
- Zoro # G606597475
- Country of Origin India
- Category Compression Tube Fittings
Dimensions
Hex Size | 27 mm |
Overall Length | 2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Thread Size B | 1/2-14 |
Details
Description
Female NPT Adapter, Application Gases, Hydraulic, Pneumatic, Fitting Side A Connection Type Tube Stub, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 2436 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker A-LOK, Swagelok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tub/Shower Drain Covers Brushed Gold (T90331BG)
- ZORO SELECT Cap, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CAP125)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- HOSE MASTER 3/8" Dia x 18" L SS Flexible Metal Hose (G037SMU180)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-02-SS)
- BRENNAN INDUSTRIES Bulkhead Union, Gas, N2700-LN (N2700-LN-05-05-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-08-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-04-02-SS)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-02-02-02-SS)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-04-06-SS)
- PARKER 1/2" Compression x 3/8" FNPT Brass Connector 10PK (66C-8-6)
- Brennan Industries Compression Tube Fittings