Female Swivel L42 Branch Tee, Steel
- Mfr # D6600-L42-L42-L42
- Zoro # G314795088
product price:
$
126.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
Steel
Basic Fitting Shape
Tee
Hex Size
50 mm
Max. Pressure
250 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D6600-L42-L42-L42
- Zoro #
- G314795088
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Hex Size
- 50 mm
Details
- Item
- Female Swivel L42 Branch Tee,Steel
- Basic Fitting Material
- Steel
- Basic Fitting Shape
- Tee
- Max. Pressure
- 250 bar
Description
Female Swivel L42 Branch Tee, Steel
- • Manufactured from Carbon Steel
- • Zinc Nickel Plating offers exceptional rust resistance, over 1000 hours in salt spray testing.
- • Pressure Ratings that meet/exceed industry standards.
- • Certifications include ABS, BV, CCS, DNV GL, DVGW, Lloyd’s Register, RINA, and RMRS
- • ISO 9001/14001 Manufacturer
- • Used in the following Industries - Plastic Injection Molding, Ship Building, Marine, ROV, Submarines, Defense, Mining and Earth Moving, Agricultural Machinery, Trucks, Buses, and Engines, Pulp & Paper Plants, Wind Turbines, Hydrogen and CNG, Railway and Transportation, Power Packs and Machine Building, Hydraulic Presses, Chem and Petro-Chem Facilities, Offshore Oil and Gas, Steel Mills
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.