Zoro Homepage

Ferrule, Brass, 1/2 in

  • Mfr # N0319-F-08-B

  • Zoro # G012486295


product price: $1.55
/ea

Key Features

Specific Fitting Shape
Ferrule
Standards
AS9100D, ISO 9001:2015, ITAR, Nadca Certified
Fitting Side A Tube Outer Diameter
1/2 in
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Swagelok, Tylok CBC-Lok
Application
Gas, Hydraulic, Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0319-F-08-B
Zoro #
G012486295
UPC #
-
Country of Origin
India

Dimensions

Fitting Side A Tube Outer Diameter
1/2 in
Compatible Tube Wall Thickness
0.041 in
Compatible Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Ferrule
Specific Fitting Shape
Ferrule
Standards
AS9100D, ISO 9001:2015, ITAR, Nadca Certified
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Swagelok, Tylok CBC-Lok
Application
Gas, Hydraulic, Pneumatic
Maximum Operating Temperature
100 Degrees F
Fitting Side A Connection Type
Tube
Resistance Properties
Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
Fitting Material
Brass
Series
N0319-F
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Imperial
Compatible Tube Hardness
75 RB to 80 RB
Compatible Fitting Connection Type
Compression
Product Type
Compression Fitting Ferrule
Fitting Shape
Ferrule
Material Grade
C36000

Description

Compression Fitting Ferrule, Fitting Material Brass, Material Grade C36000, Maximum Operating Temperature 100 Degrees F, Overall Length Not Applicable, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Fitting Brands BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Swagelok, Tylok CBC-Lok, Compatible Tube Outer Diameter 1/2 in, Series N0319-F, Standards AS9100D, ISO 9001:2015, ITAR, Nadca Certified, Compatible Fitting Connection Type Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.