Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule Set, Stainless Steel, 3/8 in

  • Mfr # N0319-S-06-SS

  • Zoro # G505386439


product price: $3.95
/ea

Key Features

Max. Pressure
75000 psi
Compatible Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.035 in
Standards
ASME B31.3-2002, ASTM A213, ASTM A269
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0319-S-06-SS
Zoro #
G505386439
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.035 in
Hex Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Compression Thread Size
9/16-18

Details

Max. Pressure
75000 psi
Standards
ASME B31.3-2002, ASTM A213, ASTM A269
Material Grade
316
Compatible Tube Hardness
90 HRB
Series
Brennan Instrumentation
Specific Fitting Shape
Ferrule Set
Compatible Fitting Connection Type
Compression
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Fitting Connection Type
Instrumentation
System of Measurement
Imperial
Temp. Range
-20 Degrees to 100 Degrees F
Minimum Operating Temperature
20 Degrees F
Tube Fitting Material
Stainless Steel
Maximum Operating Temperature
100 Degrees F
Item
Compression Fitting Ferrule
Maximum Operating Pressure
6,566 psi
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Shape
Ferrule Set
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Compliance
ASME Specifications, ASTM Specifications
Operating Pressure - Maximum
6,566 psi
Product Type
Compression Fitting Ferrule

Description

Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,566 psi, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Ferrule Set, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 3/8 in, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A213, ASTM A269, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 90 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.