Ferrule, Stainless Steel, 5/8 in
Mfr # NS0319-10-SS
Zoro # G716138063
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Standards
ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Product Type
Compression Fitting Ferrule
Fitting Shape
Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS0319-10-SS
Zoro #
G716138063
UPC #
-
Country of Origin
India
Dimensions
Compatible Tube Outer Diameter
5/8 in
Details
Item
Compression Fitting Sleeve
Standards
ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Product Type
Compression Fitting Ferrule
Fitting Shape
Ferrule
Material Grade
316
Fitting Material
Stainless Steel
Ferrule Type
Single Ferrule
Series
NS0319
Minimum Operating Temperature
-40 Degrees F
Precleaned Type
Cleaned and Bagged
Compatible Fitting Connection Type
Compression
Compatible Fitting Brands
Parker CPI
Description
Compression Fitting Sleeve, Fitting Material Stainless Steel, Material Grade 316, System of Measurement Imperial, Compatible Fitting Brands Parker CPI, Compatible Tube Outer Diameter 5/8 in, Series NS0319, Standards ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA, Compatible Fitting Connection Type Compression, Minimum Operating Temperature -40 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.