Front Ferrule, Stainless Steel, 3/4 in

  • Mfr # N0319-F-12-SS

  • Zoro # G805386405


product price: $4.25
/ea

Key Features

Compatible Tube Outer Diameter
3/4 in
Minimum Operating Temperature
20 Degrees F
Series
Brennan Instrumentation
Hex Size
3/4 in
Compatible Tube Hardness
90 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N0319-F-12-SS
Zoro #
G805386405
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Outer Diameter
3/4 in
Hex Size
3/4 in
Compression Thread Size
1 1/16-12
Compatible Tube Wall Thickness
0.062 in
Pipe Size - Pipe Fitting
3/4 in

Details

Minimum Operating Temperature
20 Degrees F
Series
Brennan Instrumentation
Compatible Tube Hardness
90 HRB
Maximum Operating Temperature
100 Degrees F
Maximum Operating Pressure
5,785 psi
Item
Compression Fitting Ferrule
System of Measurement
Imperial
Material Grade
316
Max. Pressure
75000 psi
Fitting Connection Type
Instrumentation
Standards
ASME B31.3-2002, ASTM A213, ASTM A269
Fitting Material
Stainless Steel
Tube Fitting Material
Stainless Steel
Temp. Range
-20 Degrees to 100 Degrees F
Compatible Tube Material
Stainless Steel
Specific Fitting Shape
Front Ferrule
Compatible Fitting Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Shape
Front Ferrule
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Compliance
ASME Specifications, ASTM Specifications
Product Type
Compression Fitting Ferrule
Operating Pressure - Maximum
5,785 psi

Description

Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 5,785 psi, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 3/4 in, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A213, ASTM A269, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 90 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.