Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Stainless Steel, Compression 1/2 in

  • Mfr # N2408-08-SS

  • Zoro # G305386424


product price: $14.99
/ea

Key Features

Fitting Tube Size Outer Diameter
1/2 in
Compression Thread Size
3/4-16
Temp. Range
-20 Degrees to 100 Degrees F
Series
Brennan Instrumentation
Compatible Fitting Brands
Parker, Swagelok
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N2408-08-SS
Zoro #
G305386424
UPC #
-
Country of Origin
India

Dimensions

Fitting Tube Size Outer Diameter
1/2 in
Compression Thread Size
3/4-16
Hex Size
22 mm
Pipe Size - Pipe Fitting
1/2 in
Fitting Thread Size
3/4"-16

Details

Temp. Range
-20 Degrees to 100 Degrees F
Series
Brennan Instrumentation
Compatible Fitting Brands
Parker, Swagelok
Item
Compression Fitting Plug
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Material Grade
316
Max. Pressure
75000 psi
System of Measurement
Imperial
Application
Hydraulics
Fitting Connection Type
Compression
Fitting Material
Stainless Steel
Maximum Operating Pressure
2611 psi
Tube Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Specific Fitting Shape
Cap
Fitting Shape
Cap
Compliance
ASME Specifications, ASTM Specifications
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Operating Pressure - Maximum
2,611 psi
For Media Type
Gases
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Plug, Application Hydraulics, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Parker, Swagelok, Fitting Thread Size 3/4 In.-16, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.