Zoro Homepage

Nut, Brass, Compression, 1 in

  • Mfr # N0318-16-B

  • Zoro # G212534925


product price: $7.69
/ea

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Hex Size
1 1/2 in
Standards
AS9100D, ISO 9001:2015, ITAR
Resistance Properties
Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0318-16-B
Zoro #
G212534925
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 in
Overall Length
27/32 in
Compatible Tube Wall Thickness
0.083 in
Compatible Tube Outer Diameter
1 in

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
AS9100D, ISO 9001:2015, ITAR
Resistance Properties
Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
Fitting Material
Brass
Application
Hydraulics, Pneumatics
Compatible Tube Hardness
RB 75 to 80
Maximum Operating Temperature
100 Degrees F
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok
Series
N0318
System of Measurement
Imperial
Fitting Side A Connection Type
Tube
Minimum Operating Temperature
-20 Degrees F
Fitting Shape
Nut
Material Grade
C36000
For Media Type
Gases
Operating Temperature - Maximum
100 Degrees F
Product Type
Compression Fitting Nut
Operating Temperature - Minimum
-20 Degrees F

Description

Compression Fitting Nut, Application Hydraulics, Pneumatics, Fitting Material Brass, Material Grade C36000, Maximum Operating Temperature 100 Degrees F, Overall Length 27/32 in, Thread Size Not Applicable, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1 in, Compatible Fitting Brands BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok, Series N0318, Standards AS9100D, ISO 9001:2015, ITAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.