Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Brass, Compression, 1/4 in

  • Mfr # N0318-04-B

  • Zoro # G312534795


product price: $0.82
/ea

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
AS9100D, ISO 9001:2015, ITAR
Hex Size
14 mm
Resistance Properties
Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0318-04-B
Zoro #
G312534795
UPC #
-
Country of Origin
India

Dimensions

Hex Size
14 mm
Overall Length
12 11/16 mm
Fitting Side A Tube Outer Diameter
1/4 in
Compatible Tube Wall Thickness
0.028 in
Compatible Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
AS9100D, ISO 9001:2015, ITAR
Resistance Properties
Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
Fitting Material
Brass
Series
N0318
Compatible Tube Hardness
RB 75 to 80
System of Measurement
Imperial/Metric
Application
Hydraulics, Pneumatics
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok
Maximum Operating Temperature
100 Degrees F
Fitting Side A Connection Type
Tube
Minimum Operating Temperature
-20 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
100 Degrees F
For Media Type
Gases
Product Type
Compression Fitting Nut
Fitting Shape
Nut
Material Grade
C36000

Description

Compression Fitting Nut, Application Hydraulics, Pneumatics, Fitting Material Brass, Material Grade C36000, Maximum Operating Temperature 100 Degrees F, Overall Length 12 11/16 mm, Thread Size Not Applicable, Specific Fitting Shape Nut, System of Measurement Imperial/Metric, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok, Series N0318, Standards AS9100D, ISO 9001:2015, ITAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.