Zoro Homepage

Nut, Brass, Compression, 1/8 in

  • Mfr # N0318-02-B

  • Zoro # G012485885


product price: $0.72
/ea

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
AS9100D, ISO 9001:2015, ITAR
Hex Size
11 mm
Compatible Tube Hardness
RB 75 to 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0318-02-B
Zoro #
G012485885
UPC #
-
Country of Origin
India

Dimensions

Hex Size
11 mm
Fitting Side A Tube Outer Diameter
1/8 in
Overall Length
12 mm
Compatible Tube Wall Thickness
0.028 in
Compatible Tube Outer Diameter
1/8 in

Description

Compression Fitting Nut, Application Hydraulics, Pneumatics, Fitting Material Brass, Material Grade C36000, Maximum Operating Temperature 100 Degrees F, Overall Length 12 mm, Thread Size Not Applicable, Specific Fitting Shape Nut, System of Measurement Imperial/Metric, Compatible Tube Outer Diameter 1/8 in, Compatible Fitting Brands BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok, Series N0318, Standards AS9100D, ISO 9001:2015, ITAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.