Zoro Homepage

Nut, Stainless Steel, Compression, 14 mm

  • Mfr # D0318-S14-SS

  • Zoro # G810190141


product price: $14.19
/ea

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Hex Size
27 mm
Standards
ABS, BV, DIN 3870, DIN 8434-1, DNV GL, Lloyd's Register, RINA
Minimum Operating Temperature
-425 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0318-S14-SS
Zoro #
G810190141
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
27 mm
Compatible Tube Outer Diameter
14 mm
Overall Length
20 1/2 mm
Thread Size
M22x1.5

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ABS, BV, DIN 3870, DIN 8434-1, DNV GL, Lloyd's Register, RINA
Minimum Operating Temperature
-425 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
Series
Volz
Application
Hydraulics
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
9135 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Nut
Operating Pressure - Maximum
9,135 psi
Product Type
Compression Fitting Nut
For Media Type
Acids, Gases, Oils
Operating Temperature - Minimum
-425 Degrees F

Description

Compression Fitting Nut, Application Hydraulics, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 9135 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 20 1/2 mm, Thread Size M22x1.5, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 14 mm, Series Volz, Standards ABS, BV, DIN 3870, DIN 8434-1, DNV GL, Lloyd's Register, RINA, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.