Nut, StainlessSteel, Compression, 1/2in
Mfr # NS0318-08-SS
Zoro # G516215124
product price: $5.99
/eaKey Features
Fitting Connection Type
Compression
Overall Length
17 1/2 mm
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Series
NS0318
Product Type
Compression Fitting Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS0318-08-SS
Zoro #
G516215124
UPC #
-
Country of Origin
India
Dimensions
Overall Length
17 1/2 mm
Thread Size
3/4"-16
Compatible Tube Outer Diameter
1/2 in
Details
Item
Single Ferrule Instrumentation Fittings
Fitting Connection Type
Compression
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Series
NS0318
Product Type
Compression Fitting Nut
Ferrule Type
Single Ferrule
System of Measurement
Imperial
Compatible Fitting Brands
Parker CPI
Precleaned Type
Cleaned and Bagged
Material Grade
316
Fitting Material
Stainless Steel
Operating Temperature - Minimum
-40 Degrees F
Fitting Shape
Nut
Operating Temperature - Maximum
1,200 Degrees F
Description
Single Ferrule Instrumentation Fittings, Fitting Material Stainless Steel, Material Grade 316, Overall Length 17 1/2 mm, Thread Size 3/4 In.-16, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Compatible Fitting Brands Parker CPI, Series NS0318, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member, Fitting Connection Type Compression
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.