Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, StainlessSteel, Compression, 3/4in

  • Mfr # N0318-12MM-SS

  • Zoro # G306597478


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Specific Fitting Shape
Metric Nut
Fitting Connection Type
Compression
Standards
ASTM A213, ASTM A269
Hex Size
1 1/8 in
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0318-12MM-SS
Zoro #
G306597478
UPC #
-
Country of Origin
India

Dimensions

Hex Size
1 1/8 in
Compatible Tube Wall Thickness
0.062 in
Overall Length
23/32 in
Compatible Tube Outer Diameter
3/4 in
Thread Size
3/4"

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Metric Nut
Fitting Connection Type
Compression
Standards
ASTM A213, ASTM A269
Material Grade
316
Series
Brennan Instrumentation
System of Measurement
Imperial/Metric
Compatible Tube Hardness
RB 75 to 80
Compatible Fitting Brands
Parker A-LOK, Swagelok
Minimum Operating Temperature
-425 Degrees F
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Application
Hydraulics, Pneumatics
Color
Silver
Compatible Tube Material
Stainless Steel
Fitting Shape
Nut
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases
Operating Temperature - Minimum
-425 Degrees F

Description

Compression Fitting Nut, Application Hydraulics, Pneumatics, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 23/32 in, Thread Size 3/4 In., Specific Fitting Shape Metric Nut, System of Measurement Imperial/Metric, Compatible Tube Outer Diameter 3/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Brennan Instrumentation, Standards ASTM A213, ASTM A269, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.