Nut, StainlessSteel, Compression, 5/16in
Mfr # NS0318-05-SS
Zoro # G216138044
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Fitting Connection Type
Compression
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Precleaned Type
Cleaned and Bagged
Fitting Material
Stainless Steel
Fitting Shape
Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS0318-05-SS
Zoro #
G216138044
UPC #
-
Country of Origin
India
Dimensions
Thread Size
1/2"-20
Compatible Tube Outer Diameter
5/16 in
Details
Item
Single Ferrule Instrumentation Fittings
Fitting Connection Type
Compression
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Precleaned Type
Cleaned and Bagged
Fitting Material
Stainless Steel
Fitting Shape
Nut
Series
NS0318
System of Measurement
Imperial
Ferrule Type
Single Ferrule
Operating Temperature - Minimum
-40 Degrees F
Material Grade
316
Operating Temperature - Maximum
1,200 Degrees F
Compatible Fitting Brands
Parker CPI
Product Type
Compression Fitting Nut
Description
Single Ferrule Instrumentation Fittings, Fitting Material Stainless Steel, Material Grade 316, Thread Size 1/2 In.-20, System of Measurement Imperial, Compatible Tube Outer Diameter 5/16 in, Compatible Fitting Brands Parker CPI, Series NS0318, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member, Fitting Connection Type Compression
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.