Zoro Homepage

Plug, Brass, Tube 1 in

  • Mfr # N0304-16-B

  • Zoro # G812485788


product price: $20.99
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Tube
Standards
AS9100D, ISO 9001:2015, ITAR
Hex Size
5 1/2 in
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0304-16-B
Zoro #
G812485788
UPC #
-
Country of Origin
India

Dimensions

Hex Size
5 1/2 in
Compatible Tube Wall Thickness
0.083 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Tube Size Outer Diameter
1 in

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Tube
Standards
AS9100D, ISO 9001:2015, ITAR
Fitting Material
Brass
Application
Hydraulics, Pneumatics
Series
N0304
Maximum Operating Temperature
100 Degrees F
Fitting Side A Connection Type
Tube
Minimum Operating Temperature
-20 Degrees F
Compatible Fitting Brands
BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker, Swagelok, Tylok CBC-Lok
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Compatible Tube Hardness
RB 75 to 80
System of Measurement
Imperial
Material Grade
CA360
Fitting Shape
Plug
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Gases
Operating Temperature - Maximum
100 Degrees F

Description

Compression Fitting Plug, Application Hydraulics, Pneumatics, Fitting Connection Type Tube, Finish/Coating Not Applicable, Fitting Material Brass, Fitting Tube Size Outer Diameter 1 in, Material Grade CA360, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker, Swagelok, Tylok CBC-Lok, Fitting Thread Size Not Applicable, Series N0304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.