Zoro Homepage

Plug, StainlessSteel, Compression1/16in

  • Mfr # NS0304-01-SS

  • Zoro # G016138046


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Fitting Connection Type
Compression
System of Measurement
Imperial
Fitting Tube Size Outer Diameter
1/16 in
Fitting Shape
Plug
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS0304-01-SS
Zoro #
G016138046
UPC #
-
Country of Origin
India

Dimensions

Fitting Tube Size Outer Diameter
1/16 in
Fitting Thread Size
3/16"-32

Details

Item
Compression Fitting Plug
Fitting Connection Type
Compression
System of Measurement
Imperial
Fitting Shape
Plug
Material Grade
316
Precleaned Type
Cleaned and Bagged
Operating Temperature - Maximum
1,200 Degrees F
Series
NS0304
For Media Type
Air, Gases, Liquids
Operating Temperature - Minimum
-45 Degrees F
Compatible Fitting Brands
Parker
Ferrule Type
Single Ferrule
Fitting Material
Stainless Steel
Operating Pressure - Maximum
8,565 psi

Description

Compression Fitting Plug, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/16 in, Material Grade 316, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 3/16 In.-32, Series NS0304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.