Zoro Homepage

Plug, StainlessSteel, Compression3/8in

  • Mfr # N0304-06-SS

  • Zoro # G005386458


product price: $7.79
/ea

Key Features

Pipe Size - Pipe Fitting
3/8 in
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Max. Pressure
75000 psi
Compression Thread Size
9/16-18
Fitting Tube Size Outer Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0304-06-SS
Zoro #
G005386458
UPC #
-
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Compression Thread Size
9/16-18
Fitting Tube Size Outer Diameter
3/8 in
Fitting Thread Size
9/16"-18
Hex Size
17 mm

Details

Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Max. Pressure
75000 psi
Application
Hydraulics
Temp. Range
-20 Degrees to 100 Degrees F
Item
Compression Fitting Plug
Fitting Connection Type
Compression
Fitting Material
Stainless Steel
System of Measurement
Imperial
Maximum Operating Pressure
3326 psi
Material Grade
316
Compatible Fitting Brands
Parker, Swagelok
Specific Fitting Shape
Plug
Tube Fitting Material
Stainless Steel
Series
Brennan Instrumentation
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Plug
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Compliance
ASME Specifications, ASTM Specifications
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases
Operating Pressure - Maximum
3,326 psi

Description

Compression Fitting Plug, Application Hydraulics, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands Parker, Swagelok, Fitting Thread Size 9/16 In.-18, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A269-04, ASTM F1387

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.