Zoro Homepage

Plug, StainlessSteel, Compression5/8in

  • Mfr # NS0304-10-SS

  • Zoro # G816137997


product price: $15.35
/ea

Key Features

Fitting Connection Type
Compression
Fitting Thread Size
7/8"-20
Fitting Tube Size Outer Diameter
5/8 in
Series
NS0304
Precleaned Type
Cleaned and Bagged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS0304-10-SS
Zoro #
G816137997
UPC #
-
Country of Origin
India

Dimensions

Fitting Thread Size
7/8"-20
Fitting Tube Size Outer Diameter
5/8 in

Details

Item
Compression Fitting Plug
Fitting Connection Type
Compression
Series
NS0304
Precleaned Type
Cleaned and Bagged
Ferrule Type
Single Ferrule
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Gases, Liquids
System of Measurement
Imperial
Operating Temperature - Minimum
-45 Degrees F
Compatible Fitting Brands
Parker
Fitting Material
Stainless Steel
Material Grade
316
Fitting Shape
Plug
Operating Pressure - Maximum
2,951 psi

Description

Compression Fitting Plug, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 5/8 in, Material Grade 316, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 7/8 In.-20, Series NS0304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.