Shop BRENNAN INDUSTRIES
See all product information
Create Account
Strt, Brass, Tube 1/2 in, Tube 1/2 in
- Mfr # N2403-08-06-B
- Zoro # G612534136
product price:Â
$
14.29
/ea
Key Features
Specific Fitting Shape
Straight
Standards
AS9100D Certified, ISO 9001:2015 Certified, ITAR, Nadca Certified
Hex Size
22 mm
Minimum Operating Temperature
-20 Degrees F
Series
N2403
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2403-08-06-B
- Zoro #
- G612534136
- UPC #
- -
- Country of Origin
- India
- Item
- Compression Fitting Union
- Specific Fitting Shape
- Straight
- Standards
- AS9100D Certified, ISO 9001:2015 Certified, ITAR, Nadca Certified
- Minimum Operating Temperature
- -20 Degrees F
- Series
- N2403
- Fitting Material
- Brass
- Compatible Fitting Brands
- BI-Lok, Gyrolok, Hy-Lok, Let-Lok, Parker A-LOK, Parker CPI, Swagelok, Tylok CBC-Lok
- Application
- Hydraulics, Pneumatics
- Resistance Properties
- Burst Point Pressure-Resistant, Corrosion-Resistant, Temperature Cycling-Resistant, Vibration-Resistant
- Fitting Side A Connection Type
- Tube
- System of Measurement
- Imperial/Metric
- Maximum Operating Temperature
- 100 Degrees F
- Compatible Tube Hardness
- RB 75-80
- Fitting Side B Connection Type
- Tube
- Material Grade
- CA360
- Maximum Operating Pressure
- 2145 psi
- For Media Type
- Gases
- Fitting Shape
- Straight
- Fitting Side 2 Connection Type
- Tube
- Operating Temperature - Maximum
- 100 Degrees F
- Fitting Side 1 Connection Type
- Tube
- Operating Pressure - Maximum
- 2,145 psi
- Operating Temperature - Minimum
- -20 Degrees F
Dimensions
- Hex Size
- 22 mm
- Overall Length
- 1 29/32 in
- Fitting Side A Tube Outer Diameter
- 1/2 in
- Compatible Tube Wall Thickness
- 0.041 in
- Fitting Side B Tube Outer Diameter
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Wire Rope Length
- 1 29/32 in
- Length
- 1 29/32 in
Description
Compression Fitting Union, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube, Fitting Side B Connection Type Tube, Finish/Coating Not Applicable, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 2145 psi, Maximum Operating Temperature 100 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.