Shop NIBCO
See all product information
Create Account
Ball Valve, Stainless Steel, 1"
- Mfr # NF84HCA
- Zoro # G124786801
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Valve Ways
2-Way
Connection Gender - Side 1
Female
Vented Ball Valve
Vented
Valve Construction
Two-Piece
Handle Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84HCA
- Zoro #
- G124786801
- UPC #
- 039923348364
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Valve Ways
- 2-Way
- Connection Gender - Side 1
- Female
- Vented Ball Valve
- Vented
- Valve Construction
- Two-Piece
- Handle Material
- Carbon Steel
- Body Material
- Bronze
- Seat Material
- RPTFE
- Handle Type
- Lever
- Stem Material
- Stainless Steel
- Handle - Locking
- Non-Locking
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-110
- Ball Port Style
- Full Port
- Stem Type
- Blowout Resistant
- Ball Material
- Stainless Steel
- Connection Type - Side 2
- Press
- Connection Gender - Side 2
- Female
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Connection Type - Side 1
- Press
- Color - Valve Body
- Bronze
- Valve Body Style
- Straight
- Seal Material
- EPDM
Dimensions
- Nominal Valve Size
- 1 in
- Connection Size - Side 1
- 1 in
- Overall Length
- 5.36 in
- Connection Size - Side 2
- 1 in
- Ball Opening Size
- 1 in
- Handle Height
- 2.4 in
- Length
- 5.36 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.