Zoro Homepage

Strt, SS, Comp. 1 in, Flared 1/4 in

  • Mfr # N2426-16-16-SS

  • Zoro # G806597428


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Hex Size
35 mm, 38 mm
Fitting Side B Connection Type
Male Socket Weld
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2426-16-16-SS
Zoro #
G806597428
UPC #
-
Country of Origin
India

Dimensions

Hex Size
35 mm, 38 mm
Compatible Tube Wall Thickness
0.083 in
Overall Length
2 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Pipe Size
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1 in

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male Socket Weld, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 3146 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.