Zoro Homepage

Strt, SS, Comp. 1 in, FNPT 1/8 in

  • Mfr # N2404-16-16-SS

  • Zoro # G905386480


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 7/16 in
Compression Thread Size
1 5/16-12
Thread Size A
1 5/16 -20
Resistance Properties
Vibration-Resistant
Application
Hydraulics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2404-16-16-SS
Zoro #
G905386480
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2 7/16 in
Compression Thread Size
1 5/16-12
Thread Size A
1 5/16 -20
Pipe Size - Pipe Fitting
1 in x 1 in
Compatible Tube Wall Thickness
0.083 in
Hex Size
1 17/64 in
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Outer Diameter
1 in
Thread Size B
1-11 1/2
Thread Size 2
1-11 1/2
Fitting Side 2 Pipe Size
1 in
Thread Size 1
1 5/16 -20
Fitting Side 1 Tube Outer Diameter
1 in

Details

Resistance Properties
Vibration-Resistant
Application
Hydraulics
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
System of Measurement
Imperial
Temp. Range
-20 Degrees to 100 Degrees F
Compliance
ASME Specifications, ASTM Specifications
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Pressure
3146 psi
Fitting Side B Connection Type
MNPT
Max. Pressure
75000 psi
Maximum Operating Temperature
1,200 Degrees F
Series
Brennan Instrumentation
Item
Compression Fitting Adapter
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Fitting Connection Type
Instrumentation x MNPT
Fitting Material
Stainless Steel
Specific Fitting Shape
Straight
Material Grade
316
Fitting Side A Connection Type
Compression
Tube Fitting Material
Stainless Steel
Fitting Shape
Straight
Operating Pressure - Maximum
3,146 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
For Media Type
Gases, Lubricants

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 3146 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 7/16 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 1 5/16 -20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.