Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 1/2 in, Comp. 1/4 in

  • Mfr # N2405-08-08-SS

  • Zoro # G405386416


product price: $21.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in x 1/2 in
Compatible Tube Wall Thickness
0.041 in
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size A
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2405-08-08-SS
Zoro #
G405386416
UPC #
-
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/2 in x 1/2 in
Compatible Tube Wall Thickness
0.041 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size A
3/4-16
Hex Size
7/8 in
Thread Size B
1/2-14
Compression Thread Size
3/4-16
Fitting Side B Pipe Size
1/2 in
Overall Length
1 27/32 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
1/2-14
Thread Size 1
3/4-16

Details

Temp. Range
-20 Degrees to 100 Degrees F
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Tube Fitting Material
Stainless Steel
Series
Brennan Instrumentation
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Fitting Connection Type
Instrumentation x FNPT
Maximum Operating Pressure
2611 psi
Compliance
ASME Specifications, ASTM Specifications
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Resistance Properties
Vibration-Resistant
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Temperature
1,200 Degrees F
Specific Fitting Shape
Straight
Material Grade
316
System of Measurement
Imperial
Application
Hydraulics
Max. Pressure
75000 psi
Fitting Side B Connection Type
FNPT
Item
Compression Fitting Adapter
Fitting Shape
Straight
Operating Pressure - Maximum
2,611 psi
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases, Lubricants

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 3/4-16, Thread Size B 1/2-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.