Zoro Homepage

Strt, SS, Comp. 1/2 in, MBSPP 1/2 in

  • Mfr # N7002-08-04-SS

  • Zoro # G205386487


product price: $21.99
/ea

Key Features

Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Material
Stainless Steel
Compliance
ASME Specifications, ASTM Specifications
Specific Fitting Shape
Straight
Series
Brennan Instrumentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N7002-08-04-SS
Zoro #
G205386487
UPC #
-
Country of Origin
India

Dimensions

Compression Thread Size
3/4-16
Overall Length
1 11/16 in
Hex Size
53/64 in
Pipe Size - Pipe Fitting
1/2 in x 1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
1/4-19
Compatible Tube Wall Thickness
0.041 in
Thread Size A
3/4-16
Fitting Side 2 Pipe Size
1/4 in
Thread Size 1
3/4-16
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
1/4-19

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 3/4-16, Thread Size B 1/4-19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.