Zoro Homepage

Strt, SS, Comp. 1/2 in, MNPT 3/4 in

  • Mfr # N2404-08-08-SS

  • Zoro # G805386399


product price: $16.69
/ea

Key Features

Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Maximum Operating Pressure
2611 psi
Material Grade
316
Application
Hydraulics
Compression Thread Size
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2404-08-08-SS
Zoro #
G805386399
UPC #
-
Country of Origin
India

Dimensions

Compression Thread Size
3/4-16
Hex Size
7/8 in
Overall Length
1 15/16 in
Thread Size B
1/2-14
Compatible Tube Wall Thickness
0.041 in
Thread Size A
3/4-16
Fitting Side A Tube Outer Diameter
1/2 in
Pipe Size - Pipe Fitting
1/2 in x 1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
1/2-14
Fitting Side 2 Pipe Size
1/2 in
Thread Size 1
3/4-16

Details

Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Maximum Operating Pressure
2611 psi
Material Grade
316
Application
Hydraulics
Tube Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Compliance
ASME Specifications, ASTM Specifications
Fitting Side A Connection Type
Compression
Temp. Range
-20 Degrees to 100 Degrees F
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Fitting Side B Connection Type
MNPT
Max. Pressure
75000 psi
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Connection Type
Instrumentation x MNPT
Series
Brennan Instrumentation
Resistance Properties
Vibration-Resistant
System of Measurement
Imperial
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
For Media Type
Gases, Lubricants
Operating Pressure - Maximum
2,611 psi
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 3/4-16, Thread Size B 1/2-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.