Zoro Homepage

Strt, SS, Comp. 12 mm, MNPT 3/8 in

  • Mfr # D2404-L12-04-SS

  • Zoro # G610190068


product price: $33.99
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
22 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2404-L12-04-SS
Zoro #
G610190068
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
22 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Pipe Size
1/4 in
Thread Size B
1/4-18
Fitting Side A Pipe Size
12 mm
Thread Size A
M18 x 1.5
Overall Length
40 mm
Thread Size 1
M18 x 1.5
Fitting Side 1 Tube Outer Diameter
12 mm
Thread Size 2
1/4-18
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Maximum Operating Temperature
1,200 Degrees F
Application
Hydraulics
Maximum Operating Pressure
4565 psi
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Minimum Operating Temperature
-425 Degrees F
System of Measurement
Imperial/Metric
Compatible Fitting Brands
Parker (EO/EO2)
Fitting Side B Connection Type
MNPT
Series
Volz
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Material Grade
316
Operating Pressure - Maximum
4,565 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
For Media Type
Acids, Gases, Lubricants
Operating Temperature - Minimum
-425 Degrees F

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 4565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 40 mm, Specific Fitting Shape Straight, Fitting Side A Pipe Size 12 mm, Fitting Side B Pipe Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.