Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 1/4 in, Comp. 1/8 in

  • Mfr # N2406-04-04-SS

  • Zoro # G905386411


product price: $8.55
/ea

Key Features

Application
Hydraulics
Compatible Fitting Brands
Parker A-LOK, Swagelok
Tube Fitting Material
Stainless Steel
Resistance Properties
Vibration-Resistant
Compliance
ASME Specifications, ASTM Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2406-04-04-SS
Zoro #
G905386411
UPC #
-
Country of Origin
India

Dimensions

Hex Size
9/16 in
Compression Thread Size
7/16-20
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 17/32 in
Compatible Tube Wall Thickness
0.028 in
Fitting Side A Tube Outer Diameter
1/4 in
Pipe Size - Pipe Fitting
1/4 in x 1/4 in
Thread Size A
7/16-20
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
7/16-20

Details

Application
Hydraulics
Compatible Fitting Brands
Parker A-LOK, Swagelok
Tube Fitting Material
Stainless Steel
Resistance Properties
Vibration-Resistant
Compliance
ASME Specifications, ASTM Specifications
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Maximum Operating Pressure
4020 psi
Max. Pressure
75000 psi
Fitting Side B Connection Type
Compression
System of Measurement
Imperial
Temp. Range
-20 Degrees to 100 Degrees F
Series
Brennan Instrumentation
Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Fitting Side A Connection Type
Compression
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Fitting Connection Type
Instrumentation x Std Pipe
Fitting Material
Stainless Steel
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Fitting Shape
Straight
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
4,020 psi
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases, Lubricants

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 7/16-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.