Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 1/4 in, Comp. 3/8 in

  • Mfr # N2700-LN-04-04-SS

  • Zoro # G105386471


product price: $18.99
/ea

Key Features

Compatible Tube Wall Thickness
0.028 in
Resistance Properties
Vibration-Resistant
Maximum Operating Temperature
1,200 Degrees F
Hex Size
9/16 in
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2700-LN-04-04-SS
Zoro #
G105386471
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.028 in
Hex Size
9/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
7/16-20
Overall Length
2 9/32 in
Thread Size B
7/16-20
Compression Thread Size
7/16-20
Pipe Size - Pipe Fitting
1/4 in x 1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size 2
7/16-20
Thread Size 1
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Resistance Properties
Vibration-Resistant
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Fitting Material
Stainless Steel
Compliance
ASME Specifications, ASTM Specifications
Temp. Range
-20 Degrees to 100 Degrees F
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Tube Fitting Material
Stainless Steel
Fitting Connection Type
Instrumentation x Instrumentation
Series
Brennan Instrumentation
Maximum Operating Pressure
4037 psi
Material Grade
316
Fitting Side B Connection Type
Compression
Item
Compression Fitting Adapter
Max. Pressure
75000 psi
Compatible Fitting Brands
Parker A-LOK, Swagelok
Specific Fitting Shape
Bulkhead Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Application
Hydraulics
Fitting Side A Connection Type
Compression
Fitting Shape
Straight
For Media Type
Gases, Lubricants
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
4,037 psi
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4037 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 9/32 in, Specific Fitting Shape Bulkhead Straight, Compatible Fitting Brands Parker A-LOK, Swagelok

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.