Zoro Homepage

Strt, SS, Comp. 1/4 in, Flared 3/8 in

  • Mfr # N2707-LN-04-04-SS

  • Zoro # G605386407


product price: $17.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/4 in x 1/4 in
Fitting Connection Type
Instrumentation x MJIC
Maximum Operating Temperature
1,200 Degrees F
Thread Size A
7/16-20
Fitting Side A Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2707-LN-04-04-SS
Zoro #
G605386407
UPC #
-
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/4 in x 1/4 in
Thread Size A
7/16-20
Compatible Tube Wall Thickness
0.028 in
Compression Thread Size
7/16-20
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
2 1/8 in
Hex Size
5/8 in
Thread Size B
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size 1
7/16-20
Thread Size 2
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Fitting Connection Type
Instrumentation x MJIC
Maximum Operating Temperature
1,200 Degrees F
Fitting Side A Connection Type
Compression
Material Grade
316
System of Measurement
Imperial
Series
Brennan Instrumentation
Maximum Operating Pressure
4020 psi
Application
Hydraulics
Compliance
ASME Specifications, ASTM Specifications
Compatible Fitting Brands
Parker A-LOK, Swagelok
Temp. Range
-20 Degrees to 100 Degrees F
Max. Pressure
75000 psi
Tube Fitting Material
Stainless Steel
Resistance Properties
Vibration-Resistant
Specific Fitting Shape
Bulkhead Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Item
Compression Fitting Adapter
Fitting Material
Stainless Steel
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Fitting Side B Connection Type
MJIC
Fitting Shape
Straight
For Media Type
Gases, Lubricants
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
4,020 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Flared

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MJIC, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Bulkhead Straight, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 7/16-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.