Zoro Homepage

Strt, SS, Comp. 1/4 in, MNPT 3/8 in

  • Mfr # N2404-04-04-SS

  • Zoro # G305386431


product price: $10.15
/ea

Key Features

Fitting Side B Connection Type
MNPT
Tube Size
1/4 in
Series
Brennan Instrumentation
Compression Thread Size
7/16-20
Max. Pressure
75000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2404-04-04-SS
Zoro #
G305386431
UPC #
-
Country of Origin
India

Dimensions

Tube Size
1/4 in
Compression Thread Size
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Hex Size
9/16 in
Pipe Size - Pipe Fitting
1/4 in x 1/4 in
Thread Size A
7/16-20
Overall Length
1 1/2 in
Thread Size B
1/4-18
Compatible Tube Wall Thickness
0.028 in
Fitting Side B Pipe Size
1/4 in
Thread Size 2
1/4-18
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
7/16-20

Details

Fitting Side B Connection Type
MNPT
Series
Brennan Instrumentation
Max. Pressure
75000 psi
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Material Grade
316
Temp. Range
-20 Degrees to 100 Degrees F
Application
Hydraulics
Specific Fitting Shape
Straight
Compatible Fitting Brands
Parker A-LOK, Swagelok
Item
Compression Fitting Adapter
Fitting Connection Type
Instrumentation x MNPT
Resistance Properties
Vibration-Resistant
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Tube Fitting Material
Stainless Steel
Compliance
ASME Specifications, ASTM Specifications
Maximum Operating Pressure
4020 psi
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
System of Measurement
Imperial
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Straight
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
4,020 psi
Fitting Side 1 Connection Type
Compression
For Media Type
Gases, Lubricants

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 4020 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 7/16-20, Thread Size B 1/4-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.