Zoro Homepage

Strt, SS, Comp. 1/8 in, Comp. 1/4 in

  • Mfr # N2403-02-02-SS

  • Zoro # G505386422


product price: $11.89
/ea

Key Features

Fitting Connection Type
Instrumentation x Instrumentation
Fitting Side A Connection Type
Compression
Compliance
ASME Specifications, ASTM Specifications
Compatible Tube Wall Thickness
0.028 in
Hex Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2403-02-02-SS
Zoro #
G505386422
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.028 in
Hex Size
7/16 in
Pipe Size - Pipe Fitting
1/8 in x 1/8 in
Overall Length
1 13/32 in
Thread Size B
5/16-20
Fitting Side B Tube Outer Diameter
1/8 in
Thread Size A
5/16-20
Compression Thread Size
5/16-24
Fitting Side A Tube Outer Diameter
1/8 in
Thread Size 1
5/16-20
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 2
5/16-20

Description

Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 8565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 5/16-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.