Zoro Homepage

Strt, SS, Comp. 1/8 in, FNPT 1/4 in

  • Mfr # N2405-02-02-SS

  • Zoro # G305386479


product price: $10.79
/ea

Key Features

Fitting Connection Type
Instrumentation x FNPT
Thread Size A
5/16-20
Resistance Properties
Vibration-Resistant
Compatible Fitting Brands
Parker A-LOK, Swagelok
Compatible Tube Wall Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2405-02-02-SS
Zoro #
G305386479
UPC #
-
Country of Origin
India

Dimensions

Thread Size A
5/16-20
Compatible Tube Wall Thickness
0.028 in
Fitting Side B Pipe Size
1/8 in
Overall Length
1 1/8 in
Pipe Size - Pipe Fitting
1/8 in x 1/8 in
Fitting Side A Tube Outer Diameter
1/8 in
Hex Size
7/16 in
Compression Thread Size
5/16-24
Thread Size B
1/8-27
Fitting Side 2 Pipe Size
1/8 in
Thread Size 1
5/16-20
Thread Size 2
1/8-27
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Fitting Connection Type
Instrumentation x FNPT
Resistance Properties
Vibration-Resistant
Compatible Fitting Brands
Parker A-LOK, Swagelok
Series
Brennan Instrumentation
System of Measurement
Imperial
Fitting Material
Stainless Steel
Application
Hydraulics
Maximum Operating Pressure
8565 psi
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Side A Connection Type
Compression
Material Grade
316
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Compliance
ASME Specifications, ASTM Specifications
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Max. Pressure
75000 psi
Fitting Side B Connection Type
FNPT
Maximum Operating Temperature
1,200 Degrees F
Tube Fitting Material
Stainless Steel
Item
Compression Fitting Adapter
Fitting Shape
Straight
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
8,565 psi
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases, Lubricants
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 8565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 5/16-20, Thread Size B 1/8-27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.