Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 1/8 in, MNPT 1/4 in

  • Mfr # N2404-02-02-SS

  • Zoro # G005386441


product price: $9.49
/ea

Key Features

Application
Hydraulics
Maximum Operating Pressure
8565 psi
Specific Fitting Shape
Straight
Thread Size A
5/16-20
Overall Length
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2404-02-02-SS
Zoro #
G005386441
UPC #
-
Country of Origin
India

Dimensions

Thread Size A
5/16-20
Overall Length
1 3/16 in
Fitting Side B Pipe Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in x 1/8 in
Hex Size
43/100 in
Compression Thread Size
5/16-24
Compatible Tube Wall Thickness
0.028 in
Fitting Side A Tube Outer Diameter
1/8 in
Thread Size B
1/8-27
Thread Size 1
5/16-20
Thread Size 2
1/8-27
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/8 in

Details

Application
Hydraulics
Maximum Operating Pressure
8565 psi
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Compliance
ASME Specifications, ASTM Specifications
Tube Fitting Material
Stainless Steel
Fitting Connection Type
Instrumentation x MNPT
Temp. Range
-20 Degrees to 100 Degrees F
Resistance Properties
Vibration-Resistant
Fitting Material
Stainless Steel
Material Grade
316
Max. Pressure
75000 psi
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Series
Brennan Instrumentation
Item
Compression Fitting Adapter
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases, Lubricants
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
8,565 psi

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 8565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 5/16-20, Thread Size B 1/8-27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.