Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 28 mm, MNPT 1 1/4 in

  • Mfr # D2404-L28-20-SS

  • Zoro # G610190051


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Hex Size
41 mm
Overall Length
60 mm
Maximum Operating Pressure
2320 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2404-L28-20-SS
Zoro #
G610190051
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
41 mm
Overall Length
60 mm
Fitting Side B Pipe Size
1 1/4 in
Fitting Side A Pipe Size
28 mm
Thread Size A
M36 x 2
Thread Size B
1 1/4-11 1/2
Fitting Side A Tube Outer Diameter
28 mm
Thread Size 1
M36 x 2
Thread Size 2
1 1/4-11 1/2
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
28 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Maximum Operating Pressure
2320 psi
Material Grade
316
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
Application
Hydraulics
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
-425 Degrees F
Series
Volz
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker (EO/EO2)
Operating Temperature - Minimum
-425 Degrees F
For Media Type
Acids, Gases, Lubricants
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
2,320 psi
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 28 mm, Material Grade 316, Maximum Operating Pressure 2320 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 60 mm, Specific Fitting Shape Straight, Fitting Side A Pipe Size 28 mm, Fitting Side B Pipe Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.