Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 30 mm, Comp. 6 mm

  • Mfr # D2404-S30-24-SS

  • Zoro # G110190186


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Hex Size
50 mm
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Fitting Material
Stainless Steel
Fitting Side A Tube Outer Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2404-S30-24-SS
Zoro #
G110190186
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
50 mm
Fitting Side A Tube Outer Diameter
30 mm
Thread Size B
1 1/2-11 1/2
Fitting Side B Pipe Size
1 1/2 in
Overall Length
74 3/16 mm
Fitting Side A Pipe Size
30 mm
Thread Size A
M42 x 2
Fitting Side 2 Pipe Size
1 1/2 in
Thread Size 1
M42 x 2
Thread Size 2
1 1/2-11 1/2
Fitting Side 1 Tube Outer Diameter
30 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ABS (American Bureau of Shipping), ANSI B1.20.1, BV (Bureau Veritas), DIN 2353, DNV GL, ISO 8434-1, Lloyd's Register, RINA (Registro Italiano Navale)
Fitting Material
Stainless Steel
Series
Volz
Application
Hydraulics
Minimum Operating Temperature
-425 Degrees F
Compatible Fitting Brands
Parker (EO/EO2)
Maximum Operating Pressure
4565 psi
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Resistance Properties
Corrosion-Resistant, Temperature-Resistant
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
4,565 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
-425 Degrees F
Fitting Side 2 Connection Type
MNPT
For Media Type
Acids, Gases, Lubricants

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 30 mm, Material Grade 316, Maximum Operating Pressure 4565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 74 3/16 mm, Specific Fitting Shape Straight, Fitting Side A Pipe Size 30 mm, Fitting Side B Pipe Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.