Zoro Homepage

Strt, SS, Comp. 3/4 in, Comp. 1 in

  • Mfr # NS2700-LN-12-12-SS

  • Zoro # G816135962


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Fitting Side 1 Tube Outer Diameter
3/4 in
System of Measurement
Imperial
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2700-LN-12-12-SS
Zoro #
G816135962
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 1 Tube Outer Diameter
3/4 in
Overall Length
79 mm
Fitting Side 2 Tube Outer Diameter
3/4 in

Details

Item
Compression Fitting Straight
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
System of Measurement
Imperial
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-45 Degrees F
Compatible Fitting Brands
Parker CPI
Material Grade
316
Precleaned Type
Cleaned and Bagged
Fitting Features
Rigid
Fitting Material
Stainless Steel
Series
NS2700
Operating Temperature - Maximum
1,200 Degrees F
Ferrule Type
Single Ferrule
For Media Type
Air, Gases, Liquids
Connector Type
Coupling
Fitting Shape
Straight
Operating Pressure - Maximum
2,436 psi

Description

Compression Fitting Straight, Fitting Material Stainless Steel, Material Grade 316, Overall Length 79 mm, Compatible Fitting Brands Parker CPI, Series NS2700, System of Measurement Imperial, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.