Zoro Homepage

Strt, SS, Comp. 3/4 in, MBSPP 1/8 in

  • Mfr # N7002-12-12-SS

  • Zoro # G805386450


product price: $34.19
/ea

Key Features

Material Grade
316
Fitting Material
Stainless Steel
Thread Size A
3/4-16
Tube Fitting Material
Stainless Steel
Max. Pressure
75000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N7002-12-12-SS
Zoro #
G805386450
UPC #
-
Country of Origin
India

Dimensions

Thread Size A
3/4-16
Fitting Side A Tube Outer Diameter
3/4 in
Compression Thread Size
1 1/16-12
Fitting Side B Pipe Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
Hex Size
1 1/8 in
Thread Size B
3/4-14
Compatible Tube Wall Thickness
0.062 in
Overall Length
2 3/32 in
Thread Size 2
3/4-14
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 1
3/4-16

Details

Material Grade
316
Fitting Material
Stainless Steel
Tube Fitting Material
Stainless Steel
Max. Pressure
75000 psi
Compatible Fitting Brands
Parker A-LOK, Swagelok
Resistance Properties
Vibration-Resistant
Application
Hydraulics
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Item
Compression Fitting Adapter
Temp. Range
-20 Degrees to 100 Degrees F
Specific Fitting Shape
Straight
Maximum Operating Temperature
400 Degrees F
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Connection Type
Instrumentation x MBSPP
System of Measurement
Imperial
Fitting Side B Connection Type
MBSPP
Compliance
ASME Specifications, ASTM Specifications
Series
Brennan Instrumentation
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
2436 psi
Fitting Shape
Straight
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
MBSPP
For Media Type
Gases, Lubricants
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
2,436 psi

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 2436 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 2 3/32 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 3/4-16, Thread Size B 3/4-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.