Zoro Homepage

Strt, SS, Comp. 3/4 in, MNPT 1 in

  • Mfr # N2404-12-12-SS

  • Zoro # G005386397


product price: $33.99
/ea

Key Features

Compliance
ASME Specifications, ASTM Specifications
Application
Hydraulics
Series
Brennan Instrumentation
Temp. Range
-20 Degrees to 100 Degrees F
Maximum Operating Temperature
1,200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2404-12-12-SS
Zoro #
G005386397
UPC #
-
Country of Origin
India

Dimensions

Compression Thread Size
1 1/16-12
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
Compatible Tube Wall Thickness
0.062 in
Overall Length
2 in
Thread Size A
1-20
Hex Size
1 1/16 in
Fitting Side B Pipe Size
3/4 in
Thread Size B
3/4-14
Fitting Side A Tube Outer Diameter
3/4 in
Thread Size 2
3/4-14
Thread Size 1
1-20
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
3/4 in

Details

Compliance
ASME Specifications, ASTM Specifications
Application
Hydraulics
Series
Brennan Instrumentation
Temp. Range
-20 Degrees to 100 Degrees F
Maximum Operating Temperature
1,200 Degrees F
Item
Compression Fitting Adapter
Fitting Material
Stainless Steel
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Max. Pressure
75000 psi
Compatible Fitting Brands
Parker A-LOK, Swagelok
Specific Fitting Shape
Straight
Fitting Connection Type
Instrumentation x MNPT
Resistance Properties
Vibration-Resistant
Tube Fitting Material
Stainless Steel
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
2436 psi
System of Measurement
Imperial
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side A Connection Type
Compression
Material Grade
316
Fitting Shape
Straight
Operating Pressure - Maximum
2,436 psi
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases, Lubricants

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 2436 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 1-20, Thread Size B 3/4-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.