Zoro Homepage

Strt, SS, Comp. 3/8 in, FNPT 1/2 in

  • Mfr # N2405-06-06-SS

  • Zoro # G905386435


product price: $19.25
/ea

Key Features

Maximum Operating Temperature
1,200 Degrees F
Hex Size
43/64 in
Specific Fitting Shape
Straight
Resistance Properties
Vibration-Resistant
Compression Thread Size
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2405-06-06-SS
Zoro #
G905386435
UPC #
-
Country of Origin
India

Dimensions

Hex Size
43/64 in
Compression Thread Size
9/16-18
Overall Length
1 17/32 in
Thread Size A
9/16-18
Compatible Tube Wall Thickness
0.035 in
Pipe Size - Pipe Fitting
3/8 in x 3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
3/8 in
Thread Size B
3/8-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
3/8-18
Fitting Side 2 Pipe Size
3/8 in
Thread Size 1
9/16-18

Details

Maximum Operating Temperature
1,200 Degrees F
Specific Fitting Shape
Straight
Resistance Properties
Vibration-Resistant
Max. Pressure
75000 psi
Material Grade
316
Application
Hydraulics
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
3326 psi
Item
Compression Fitting Adapter
Compatible Fitting Brands
Parker A-LOK, Swagelok
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Series
Brennan Instrumentation
Temp. Range
-20 Degrees to 100 Degrees F
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Fitting Side B Connection Type
FNPT
System of Measurement
Imperial
Fitting Connection Type
Instrumentation x FNPT
Tube Fitting Material
Stainless Steel
Fitting Material
Stainless Steel
Compliance
ASME Specifications, ASTM Specifications
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
3,326 psi
For Media Type
Gases, Lubricants
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
FNPT

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 9/16-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.