Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 3/8 in, MBSPP 3/8 in

  • Mfr # N7002-06-04-SS

  • Zoro # G705386451


product price: $15.39
/ea

Key Features

Resistance Properties
Vibration-Resistant
Fitting Side B Connection Type
MBSPP
Hex Size
43/64 in
Thread Size A
9/16-18
Compatible Tube Wall Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N7002-06-04-SS
Zoro #
G705386451
UPC #
-
Country of Origin
India

Dimensions

Hex Size
43/64 in
Thread Size A
9/16-18
Compatible Tube Wall Thickness
0.035 in
Overall Length
1 17/32 in
Thread Size B
1/4-19
Pipe Size - Pipe Fitting
3/8 in x 1/4 in
Compression Thread Size
9/16-18
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
1/4-19
Thread Size 1
9/16-18

Details

Resistance Properties
Vibration-Resistant
Fitting Side B Connection Type
MBSPP
Material Grade
316
Temp. Range
-20 Degrees to 100 Degrees F
Application
Hydraulics
Maximum Operating Pressure
3326 psi
Fitting Side A Connection Type
Compression
Fitting Connection Type
Instrumentation x MBSPP
Fitting Material
Stainless Steel
Max. Pressure
75000 psi
Specific Fitting Shape
Straight
System of Measurement
Imperial
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Temperature
400 Degrees F
Series
Brennan Instrumentation
Compliance
ASME Specifications, ASTM Specifications
Tube Fitting Material
Stainless Steel
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Item
Compression Fitting Adapter
Fitting Shape
Straight
Operating Pressure - Maximum
3,326 psi
Fitting Side 2 Connection Type
MBSPP
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
400 Degrees F
For Media Type
Gases, Lubricants

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 9/16-18, Thread Size B 1/4-19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.