Zoro Homepage

Strt, SS, Comp. 3/8 in, MBSPP 3/8 in

  • Mfr # NS7013-06-04-SS

  • Zoro # G716135970


product price: $15.79
/ea

Key Features

Operating Temperature - Maximum
1,200 Degrees F
System of Measurement
Imperial
Compatible Fitting Brands
Parker CPI
Fitting Shape
Straight
Fitting Side 2 Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS7013-06-04-SS
Zoro #
G716135970
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Straight
Operating Temperature - Maximum
1,200 Degrees F
System of Measurement
Imperial
Compatible Fitting Brands
Parker CPI
Fitting Shape
Straight
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side 2 Connection Type
MBSPP
Operating Temperature - Minimum
-45 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Gases, Liquids
Connector Type
Adapter
Precleaned Type
Cleaned and Bagged
Fitting Features
Rigid
Operating Pressure - Maximum
3,326 psi

Description

Compression Fitting Straight, Fitting Material Stainless Steel, Material Grade 316, Compatible Fitting Brands Parker CPI, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.