Zoro Homepage

Strt, SS, Comp. 3/8 in, MNPT 1/2 in

  • Mfr # N2404-06-06-SS

  • Zoro # G705386420


product price: $10.75
/ea

Key Features

Fitting Connection Type
Instrumentation x MNPT
Overall Length
1 9/16 in
Hex Size
43/64 in
Fitting Side A Tube Outer Diameter
3/8 in
Compliance
ASME Specifications, ASTM Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2404-06-06-SS
Zoro #
G705386420
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 9/16 in
Hex Size
43/64 in
Fitting Side A Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.035 in
Thread Size B
3/8-18
Compression Thread Size
9/16-18
Fitting Side B Pipe Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in x 3/8 in
Thread Size A
9/16-18
Thread Size 1
9/16-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
3/8-18
Fitting Side 2 Pipe Size
3/8 in

Details

Fitting Connection Type
Instrumentation x MNPT
Compliance
ASME Specifications, ASTM Specifications
Resistance Properties
Vibration-Resistant
Maximum Operating Pressure
3326 psi
Compatible Fitting Brands
Parker A-LOK, Swagelok
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Series
Brennan Instrumentation
Item
Compression Fitting Adapter
Temp. Range
-20 Degrees to 100 Degrees F
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Max. Pressure
75000 psi
Fitting Side B Connection Type
MNPT
Tube Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Application
Hydraulics
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Fitting Material
Stainless Steel
Specific Fitting Shape
Straight
Material Grade
316
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases, Lubricants
Operating Pressure - Maximum
3,326 psi

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 3326 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 9/16-18, Thread Size B 3/8-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.